Shop All Sponges and Scouring Pads
Genuine Joe
Heavy-Duty Scouring Pad - 3.5in x 3.5in - Green, 15PK
Mfr # GJO18421
Zoro # G310840843
product price: $10.79
/pk 15, $0.72/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.69 in
- Width 6.89 in
- Material Polyester Blend
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18421
- Zoro # G310840843
- UPC # 638060282422
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9.69 in |
Width | 6.89 in |
Details
Material | Polyester Blend |
Color | Green |
Description
Heavy-duty Scouring Pad features a thick, tough, poly blend construction with heavy-duty abrasive. It is rugged yet flexible. Scouring pad is perfect for corners and hard-to-reach areas. Use where heavy aggressive action is required.
- •Heavy-duty abrasive where you need to apply heavy, aggressive action
- •Thick, tough, poly blend construction to overcome challenging messes
- •Rugged yet flexible so perfect for corners and hard-to-reach areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIDATE Disinfectants and Sanitizers, 1 gal. Bottle, Unscented (2045-1)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Magnolia and Lily, Clear, 4 PK (PL9750/04)
- TOUGH GUY General Purpose Cleaner, 1 gal. Bottle, Lemon (36MV82)
- GENUINE JOE Stainless Steel Scrubber, 3" Overall Diameter, PK12 (00059)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- GENUINE JOE Light-Duty Sponge Scrubber - 6.1in x 3.6in - White/Yellow, 20PK (GJO18423)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- Genuine Joe Sponges and Scouring Pads