Shop All Dust Pans
Genuine Joe
Heavy-Duty Metal Dustpan - 16 Wide - Steel - Black, 12PK
Mfr # GJO85151CT
Zoro # G511115566
product price: $191.99
/pk 12, $16.00/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Steel
- Overall Dust Pan Width 15.3 in
- Dust Pan Color Black
- Length 16.8 in
- Height 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85151CT
- Zoro # G511115566
- UPC # 35255851515
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 15.3 in |
Length | 16.8 in |
Height | 16.5 in |
Details
Basic Dust Pan Material | Steel |
Dust Pan Color | Black |
Description
Metal dustpan helps you pick up dust, dirt and debris from the floor during small cleaning jobs. Heavy-duty, 20-gauge steel construction withstands abuse for long-lasting use. Baked-on enamel finish creates a smooth surface that's easy to clean to help maintain sanitary conditions. Handle features a convenient hanging hole for storage and quick access.
- •Heavy-duty design allows simple use during small cleaning jobs
- •20-gauge steel construction withstands abuse for long-lasting use
- •Baked-on enamel finish is easy to clean for sanitary use
- •Convenient hanging hole for storage and quick access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Liquid Glass Cleaner, Sweet Scent, Aerosol Can (BWK341AEA)
- LYSOL Lemon/Lime Disinfecting Wipes, Canister, Lemon; Lime Blossom, 240 PK (RAC84251)
- WEILER Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 (25211)
- HYGENALL TOXOFF All Purpose Cleaner, Bottle, Unscented, 12 PK (HT60071Q)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- LIBMAN Libman Commercial Lobby Dust Pan - Closed Lid - (916)
- RUBBERMAID COMMERCIAL Long Handled Dust Pan with Wheels, Blk, PP (FG253104BLA)
- REMCO Hand Held Dust Pan, Red, Polypropylene (56604)
- DIAMOND VISIONS 5 in. W Broom & Dust Pan Set (01-1572)
- HARPER Jumbo 25 In. Long Handled Dust Pan (497-1)
- Genuine Joe Dust Pans