Shop All Dust Pans
Genuine Joe
Heavy-Duty Metal Dustpan - 16 Wide - Steel - Black - 1 Each
Mfr # GJO85151
Zoro # G011115578
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Steel
- Overall Dust Pan Width 0.1 in
- Dust Pan Color Black
- Length 14 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85151
- Zoro # G011115578
- UPC # 35255851510
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 0.1 in |
Length | 14 in |
Height | 12 in |
Details
Basic Dust Pan Material | Steel |
Dust Pan Color | Black |
Description
Metal dustpan helps you pick up dust, dirt and debris from the floor during small cleaning jobs. Heavy-duty, 20-gauge steel construction withstands abuse for long-lasting use. Baked-on enamel finish creates a smooth surface that's easy to clean to help maintain sanitary conditions. Handle features a convenient hanging hole for storage and quick access.
- •Heavy-duty design allows simple use during small cleaning jobs
- •20-gauge steel construction withstands abuse for long-lasting use
- •Baked-on enamel finish is easy to clean for sanitary use
- •Convenient hanging hole for storage and quick access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hard Surface Floor Tool, 14" (100144)
- SEVENTH GENERATION Gel Dishwasher Detergent, 42 oz, Lemon, PK6 (SEV 22171)
- GREASED LIGHTNING 32 Oz. Classic Cleaner & Degreaser (17569248593)
- NACECARE BAG - 10-PACK - FITS NUMATIC HENRY HEPA FLO FOR 130/180/200 MODELS (604011)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- LIBMAN Libman Dust Pan w/ Whisk Broom, 10" Wx2.5" deep, White (1031)
- REMCO Long Handled Dust Pan, Blue (62513)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dustpan, Cover, 12.5"W, Plastic Pan/Metal Handle, Bk (FG253200BLA)
- O-CEDAR O-Cedar Commercial Lobby Polypropylene Black Dust Pan, PK6 (96208)
- HARPER DUST PAN METAL BLK 17""W (H495)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dustpan, w/Wheels, 12 1/2 ", Polypropylene, Black (FG253100BLA)
- Genuine Joe Dust Pans