Shop All Paper Towels
Genuine Joe
Hardwound Roll Paper Towels - 7.90 x 800' - White, 6PK
Mfr # GJO22700
Zoro # G311115599
product price: $69.19
/pk 6, $11.53/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Roll Width 8.27 in
- Sheet Length 22.24 in
- Features Absorbent, Chlorine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO22700
- Zoro # G311115599
- UPC # 35255227001
- Country of Origin China
- Category Paper Towels
Dimensions
Roll Width | 8.27 in |
Sheet Length | 22.24 in |
Details
Color | White |
Features | Absorbent, Chlorine |
Description
Hardwound Roll Towels offer a high capacity to provide storage space, maintenance and labor savings vs. folded towels. Heavily embossed design provides a better feel and aid in absorbency. 2 core size is compatible with most universal dispensers. Perfect towel solution for high-traffic restrooms. Towels are made with a high percentage of recycled material.
- •High capacity provides storage space, maintenance and labor savings
- •Compatible with most universal dispensers
- •Perfect solution for high-traffic restrooms
- •100% recycled content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Oven Cleaner, 20 oz, PK12 (83165003)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- RMC Enviro Care Neutral Disinfectant, 128 fl oz (4 quart) Blue, 4 PK (RCMPC12001227CT)
- CARRAND 1/2 in W Detail Brush, 5 in L Handle, 1 1/4 in L Brush, Black/Gold/Silver, Polypropylene, 3 PK (92004)
- GENUINE JOE C-Fold Paper Towels - 1 Ply - 13 x 10 - White - 2400 Sheets Per Sleeve - 12 Sleeves / Pack, 12PK (GJO21120)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (GJO22600)
- WINDSOFT Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 660 ft, White, 6 PK (WIN 1420)
- Genuine Joe Paper Towels