Shop All Hand Sanitizers
Genuine Joe
Hand Sanitizer Gel - 8oz - Pump Bottle Dispenser, 12PK
Mfr # GJO10465
Zoro # G710840887
product price: $57.89
/pk 12, $4.82/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pump Bottle Dispenser
- Width 6.81 in
- Depth 7.38 in
- Application Kills Germs
- Length 9.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO10465
- Zoro # G710840887
- UPC # 35255104659
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Width | 6.81 in |
Depth | 7.38 in |
Length | 9.13 in |
Details
Features | Pump Bottle Dispenser |
Application | Kills Germs |
Color | No Color |
Recycled Product | No |
Recycled Content | 0% |
Description
Hand sanitizer is proven to kill 99.99 percent of most common germs on hands within 15 seconds without soap and water. This hand sanitizer has been tested and is certified as bio-based. Enriched with Vitamins A and E, this hand sanitizer contains two moisturizers to help prevent irritation even with frequent use. Hand sanitizer offers a neutral fragrance and is not tested on animals. Pump bottle makes it easy to dispense.
- •Proven to kill 99.9% of the most common germs on hands in 15 seconds without water
- •Has been tested and certified as bio-based
- •Contains moisturizers to prevent irritation even with frequent use
- •Enriched with Vitamins A and E; not tested on animals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline MDS9413 Handheld Aneroid Sphygmomanometer, Large Adult Cuff, Blue (MDS9413)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- KASK AMERICA Zenith X Ear Defenders SC2 Yellow (WHP00005)
- CARRAND TELESCOPIC WASHBRUSH 48"" (93063)
- HONEYWELL Hand Sanitizer, Size 0.9g, Gel, PK25 (5501800)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- LUCAS OIL Hand Sanitizer, 64 oz. Size, Unscented (11175)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- PURELL 2163-08 NXT Advanced E3 Rated 1000 mL Gel Instant Hand Sanitizer, 8PK (381P216308)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- PURELL Employee Care Kit, Hand and Surface Sanitizers, PK6, 6PK (9920-06-EEKIT)
- Genuine Joe Hand Sanitizers