Shop All Brushes
Genuine Joe
Hand Held Grout Brush - 8in Plastic Handle - Nylon Bristles - White, 24PK
Mfr # GJO18414CT
Zoro # G010840839
product price: $66.89
/pk 24, $2.79/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White / Black
- Height 9 in
- Length 9.84 in
- Material Plastic, Nylon
- Width 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18414CT
- Zoro # G010840839
- UPC # 35255184149
- Country of Origin Mexico
- Category Brushes
Dimensions
Height | 9 in |
Length | 9.84 in |
Width | 2.36 in |
Details
Color | White / Black |
Material | Plastic, Nylon |
Description
Hand Held Grout Brush features a strong, contoured handle made of plastic for a better grip and easier grout cleaning. Shape makes it perfect for corners and hard-to-reach areas. Nylon bristles are durable than other bristles for longer-lasting cleaning. Hang hole in handle allows easy storage.
- •Easily tackles grout for more effective cleaning
- •Durable nylon bristles withstand rugged use
- •Better grip with strong, contoured plastic handle
- •Shaped to clean hard-to-reach areas like corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- HOME CARE CLEANR FLR ONCE&DONE 64OZ (330806)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus (42230)
- BRONCO 10 gal Round Trash Can, Purple (84101089)
- GENUINE JOE Utility Brush Utility Brush, 9 in L Handle (GJO98215)
- GENUINE JOE Wooden Counter Brush - 13in Overall Length - Poly Bristles - Black, 12PK (GJO18413CT)
- GENUINE JOE Scrubble Griddle Brick - 3.5in x 8in x 4in - Black, 12PK (GJO18417)
- GENUINE JOE Deck/Floor Brush - 10in Wooden Handle - Palmyra Bristles, 12PK (GJO18416CT)
- GENUINE JOE 10 in. Polystyrene Vehicle Brush (GJO18410)
- GORDON BRUSH Gordon Brush 33Sdx 3 Row Static Dissipative Scratch Brush .016 Case of 12 (33SDX)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- Genuine Joe Brushes