Shop All Serving Plates and Bowls
Genuine Joe
Half Sz Disposable Alum Pan, Silver, PK100
Mfr # GJO10702
Zoro # G3438193
original price:
$72.19
6% off
new price: $67.69
/pk 100, $0.68/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.5"
- Color Silver
- Application Serving, Cooking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO10702
- Zoro # G3438193
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 0.5" |
Details
Item | Half Sz Disposable Alum Pan,Silver,PK100 |
Color | Silver |
Application | Serving, Cooking |
Description
Half Sz Disposable Alum Pan,Silver,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cap, End , Inside, F/ 7/8" Sq (1211088)
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- ZORO SELECT Lid for 9 to 20 oz. Cold Cup, Flat, Straw Slot, Clear, Pk1000 (662TS)
- DAYMARK Steam Pan Liner, Plastic, 18"W, PK500 (IT114251)
- GENUINE JOE Paper Bowls 12 fl oz 8.10" Length 5.90" Width Bowl, PK125 (10322)
- GENUINE JOE Paper Bowls 12 fl oz Bowl Disposable Assorted, PK125 (10322CT)
- GENUINE JOE Printed Paper Plates 7" Diameter Plate, PK125 (10321CT)
- GENUINE JOE Printed Paper Plates 10" Diameter Plate Paper Plate, PK125 (10319)
- GENUINE JOE Printed Paper Plates 10" Diameter Plate, PK125 (10319CT)
- GENUINE JOE Printed Paper Plates 9" Diameter Plate, PK125 (10320CT)
- TABLECRAFT Square Black Ribbed Ramekin, Melmn, 2OZ (RAMS2BK)
- Genuine Joe Serving Plates and Bowls