Shop All Specialty Cleaners
Genuine Joe
Gum/Adhesive Remover, Ready to Use, 16 oz, , Opaque White, PK 12
Mfr # GJO99682CT
Zoro # G002501915
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Cleaner Form Gel
- Application Carpet
- Type Gum Remover
- Effective to Remove Stain Remover; Adhesive Remover; Gum Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99682CT
- Zoro # G002501915
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Details
Item | Adhesive Remover |
Cleaner Form | Gel |
Application | Carpet |
Type | Gum Remover |
Effective to Remove | Stain Remover; Adhesive Remover; Gum Remover |
Features | Residue-free |
Color | White |
Description
This thickened gel formulation delivers powerful, solvent cleaning action right to the desired location. Because it is a gel, it clings to the stain to provide longer contact time for improved stain-removing performance. The natural solvents are very effective at removing oily stains, gum and adhesives. This ready-to-use, liquid formula also rinses easily with water so it won't leave an oily solvent residue on the carpet. Gum and Adhesive Remover comes in a squeeze bottle with a flip top for easy dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK144 (BWKU04CT)
- 3M Scrubbing Pad, 32 In x 14 In, Blue, PK10 (5300-32x14)
- QUEST Germ Away Foaming Germicidal Cleaner, 12PK (2170)
- BUFFALO INDUSTRIES 8 Lb Wiping Rags (10087)
- WOOLITE 22 Oz. Foam Carpet Cleaner (0820)
- WARSAW CHEMICAL Sunny Streakless, Clean, 1-Gallon, 4PK (21400-0000004)
- RUST-OLEUM Whink Calcium Lime Remover 16 oz (35216)
- DE-SOLV-IT Desolvit Clnr 12 Oz (22608)
- BIO-KLEEN Bio-kleen B6X-M00507 32 oz Black Streak Remover (B6X-M00507)
- KRUD KUTTER 1 Gal Gloss-Off Prepaint Surface Preparation (GO01)
- ROOTO 2 Lb. Crystal Commercial Drain Cleaner (1033)
- Genuine Joe Specialty Cleaners