Shop All Glass Cleaners
Genuine Joe
Glass Cleaner - Aerosol - 19 oz, 12PK
Mfr # GJO02103CT
Zoro # G711222613
product price: $96.75
/pk 12, $8.06/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Aerosol
- Depth 10.1 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02103CT
- Zoro # G711222613
- UPC # 35255021031
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Depth | 10.1 in |
Width | 9 in |
Details
Color | White |
Features | Aerosol |
Description
Glass cleaner in an aerosol container offers professional strength. Ready-to-use, nonstreaking cleaner can be used on most surfaces even Plexiglas. It quickly penetrates grease, grime, smoke and other soils on glass, windows, mirrors, tile, countertops, chrome and plastic surfaces. Glass cleaner leaves a clear, clean shine. 360-degree valve allows the can to spray upside down.
- •Ready-to-use for most surfaces
- •Use on glass, tile, chrome, Plexiglas and more
- •Nonammoniated formula
- •Quick penetration for grease, grime, smoke and other soils
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- DEFENSEGUARD 57 x 75 in. Bag Liner, Extra Large - Black, 50PK (DE3204907)
- WHITMOR IRON DELUXE CADDY CHROME (6060-12590)
- PROTECTIONPRO TOC 3 gal Chemical Resistant Tank Sprayer (PR3744681)
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99681)
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99669)
- TITAN LABORATORIES Titan Cement Off Solvent Gallon (62004)
- ZEP No Scent Glass Cleaner 32 oz Liquid (ZU112032)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9BC)
- SC JOHNSON Windex, Multi-Surface Vinegar Cleaner, Fresh Clean Scent, 23 Oz Spray Bottle (312620EA)
- RMR BRANDS 2-in-1 Glass and Surface Cleaner Plus Repellent, Streak-Free Multi-Surface Treatment 32 Oz (RMRGASC-32oz)
- Genuine Joe Glass Cleaners