Shop All Plungers
Genuine Joe
Genuine Joe Value Plus Plunger
Mfr # GJO85130
Zoro # G3437819
original price:
$4.25
8% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plunger
- Cup Dia. 5.75"
- Color Yellow
- Application Toilet; Drain; Pipe
- Length 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85130
- Zoro # G3437819
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 5.75" |
Length | 23" |
Details
Item | Genuine Joe Value Plus Plunger |
Type | Plunger |
Color | Yellow |
Application | Toilet; Drain; Pipe |
Description
Genuine Joe Value Plus Plunger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW PERMATEX DEGREASER, CLNR, GREZ-OFF, 5G (PTX22705)
- ZORO SELECT Drawstring Polyester Laundry Bag Blue (GP245111)
- SEVILLE CLASSICS Laundry Hamper, Portable, Light Amber (WEB655)
- GOOD OLD VALUES Plastic Handheld Dustpan and Brush Set (41226C-A)
- AMERICAN IMAGINATIONS 21 in.Black Rubber Plunger (AI-38666)
- LIGHT HOUSE BEAUTY Deluxe Professional Plunger - Dark Blue (LI1876753)
- MASTER PLUNGER Plunger, 4" Cup dia, 11-1/4" Handle Length (MP500-3)
- BLUE DONUTS Toilet Brush and Plunger Combo Set, Oil Rubbed Bronze (BD3908035)
- LAVELLE INDUSTRIES SinkDrain Plunger (94-4A)
- LIBMAN COMMERCIAL Plunger And Caddy Set, 4PK (598)
- KIPP Indexing Plunger Red D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A684)
- Genuine Joe Plungers