Shop All Squeegee Parts
Genuine Joe
Genuine Joe Squeegee Handle
Mfr # GJO66000
Zoro # G3437478
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Wood
- Features Durable
- Application Squeegee
- Type Squeegee Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO66000
- Zoro # G3437478
- Country of Origin Brazil
- Category Squeegee Parts
Dimensions
Broom Handle Length | 60" |
Details
Color | Natural |
Material | Wood |
Item | Genuine Joe Squeegee Handle |
Features | Durable |
Application | Squeegee |
Type | Squeegee Handle |
Description
Genuine Joe Squeegee Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER 2.5 gal. Portable Wet/Dry Vac (VOM205P)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- TENNANT Side Brush (28096P)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- ETTORE Master Brass Squeegee Channel 6 Inch (1119)
- PULEX Alumax Squeegee Channel 24 Inch (SUPP70179)
- NOBLES/TENNANT GASKET - TUBE ADAPTER .375in FOAM, REPLACES TENNANT (100151)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223125)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- TENNANT Squeegee Frame, For Mfr. No. 1231845 (1265851)
- REMCO VIKAN White 20" Replacement Squeegee Blade (77335)
- Genuine Joe Squeegee Parts