Shop All Entrance Mats
Genuine Joe
Genuine Joe Indoor Mat, Charcoal Gray, 48" W x 72" L
Mfr # GJO59476
Zoro # G3437049
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Length 72"
- Color Charcoal Gray
- Material Rubber; Polypropylene
- Application Carpeted Floor; Hard Floor; Indoor; Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO59476
- Zoro # G3437049
- Country of Origin United States
- Category Entrance Mats
Dimensions
Width | 48" |
Length | 72" |
Details
Item | Genuine Joe Indoor Mat |
Color | Charcoal Gray |
Material | Rubber; Polypropylene |
Application | Carpeted Floor; Hard Floor; Indoor; Outdoor |
Backing Material and Surface Material | Rubber |
Description
Genuine Joe Indoor Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 48In Wood Sign Stake With Label, 24PK (A40604)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Orange, 100PK (19718-BULK)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- GENUINE JOE Dual-Rib Hard Surface Floor Mat (GJO02401)
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- GENUINE JOE Platinum Series Indoor Wiper Mats, Nylon (GJO58464)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- GENUINE JOE Platinum Series Indoor Wiper Mat, Black, 33.50" W x (GJO59354)
- WEATHERTECH All Purpose Mat 44" x 48" (APM4448B)
- Genuine Joe Entrance Mats