Shop All Entrance Mats
Genuine Joe
Genuine Joe Indoor Mat, Charcoal Gray, 36" W x 60" L
Mfr # GJO59473
Zoro # G3437091
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 60"
- Color Charcoal Gray
- Material Rubber; Polypropylene
- Application Carpeted Floor; Hard Floor; Indoor; Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO59473
- Zoro # G3437091
- Country of Origin United States
- Category Entrance Mats
Dimensions
Width | 36" |
Length | 60" |
Details
Item | Genuine Joe Indoor Mat |
Color | Charcoal Gray |
Material | Rubber; Polypropylene |
Application | Carpeted Floor; Hard Floor; Indoor; Outdoor |
Backing Material and Surface Material | Rubber |
Description
Genuine Joe Indoor Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- HY-KO Sign Stake, Natural, Wood, 1 ft 9 in L, PK12 (40603)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - S/M (48-73-5021)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- GENUINE JOE Dual-Rib Hard Surface Floor Mat (GJO02401)
- GENUINE JOE Platinum Series Indoor Wiper Mats, Nylon (GJO58464)
- GENUINE JOE Platinum Series Indoor Wiper Mat, Black, 33.50" W x (GJO59354)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- GENUINE JOE Waterguard Floor Mat, Charcoal, 36" W x (GJO59460)
- CALLOWAY MILLS Multi, 17 W x 29 L (120441729)
- Genuine Joe Entrance Mats