Shop All Paper Towels
Genuine Joe
Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 850 ft, White, 6 PK
Mfr # GJO96850
Zoro # G3437338
product price: $56.89
/pk 6, $9.48/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Genuine Joe
- Sheet Width 7 in
- Sheet Size 7 in x 850 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO96850
- Zoro # G3437338
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7 in |
Sheet Size | 7 in x 850 ft |
Roll Length | 850 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Genuine Joe |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Virgin Fiber |
Features | Embossed, Strong, Absorbent, Soft, Eco-friendly |
Description
Genuine Joe Paper Towel,PK6, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD PAINT PLSTC FILM 12X400' (626263)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- TOUGH GUY Deck Brush, Poly, Replacement Brush Head (1DU74)
- FOR LIFE PRODUCTS For Life Products RJ32PROFG High Gloss Floor Finish - 32 oz. (186402)
- GENUINE JOE Premiere Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Kraft, 6 PK (GJO22800)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- GENUINE JOE Genuine Joe Multifold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21040)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- GENUINE JOE Genuine Joe Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21020)
- ENMOTION 8 in. White Premium Embossed 1-Ply Roll Towel, 6PK (89410)
- Genuine Joe Paper Towels