Shop All Paper Towels
Genuine Joe
Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK
Mfr # GJO22300
Zoro # G3438029
original price:
$47.09
8% off
new price: $43.19
/pk 12, $3.60/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Genuine Joe
- Sheet Width 7 8/9 in
- Sheet Size 7-7/8 in x 1150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO22300
- Zoro # G3438029
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 7 8/9 in |
Sheet Size | 7-7/8 in x 1150 ft |
Roll Length | 350 ft |
Core Dia. | 1-7/8 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Genuine Joe |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Environmental Attribute | Yes |
Features | Absorbent, Embossed |
Application | Restroom |
Recycled Content | 1 |
Description
Hardwound Roll Towels,Absorbent,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, Side Door, Polyethylene (FG816088BEIG)
- VIKAN Squeegee Head, Red, 24"L (77644)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- TOUGH GUY 54" Jaw Wet Mop Handle, Black, Fiberglass (22F183)
- GENUINE JOE Center Pull Paper Towels, 2 Ply, 7 7/8 in x 10 in Sheet Size, 600 Sheets/Roll, White, 6 Pack (GJO23600)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (GJO22600)
- GENUINE JOE Genuine Joe Multifold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21040)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- KIMBERLY-CLARK PROFESSIONAL Essential Multifold Paper Towel, 255 Sheets, White, 16 PK (01880)
- Genuine Joe Paper Towels