Shop All Brooms
Genuine Joe
Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle
Mfr # GJO60467
Zoro # G3436890
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 24"
- Bristle Material Polypropylene
- Bristle Color Woodgrain
- Handle Length 60"
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO60467
- Zoro # G3436890
- Country of Origin Brazil
- Category Brooms
Dimensions
Bristle Length | 24" |
Handle Length | 60" |
Handle Diameter | 1.25" |
Details
Bristle Material | Polypropylene |
Bristle Color | Woodgrain |
Handle Material | Hardwood |
Item | Genuine Joe Brooms And Sweeper |
Broom Handle Material | Wood |
Basic Bristle Material | Polypropylene |
Material | Wood; Polypropylene; Hardwood |
Application | Floor |
Description
Genuine Joe Brooms And Sweeper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-PRO Premium Hdpe Can Liner, 12-16 Gal, 8Mic, Natural (MR24330MC)
- KRUD KUTTER 1 Gal Metal Clean & Etch (ME01)
- CARLISLE FOODSERVICE Flagged PP Sweep, 24in, Gray, PK12 (4501423)
- SIMPLEHUMAN Wall Mount Paper Towel Holder, Stainless Steel (KT1024)
- GENUINE JOE Light Duty Broom, PK12 (GJO12002CT)
- GENUINE JOE Lobby Toy Broom34"Wood Handle, Natural, 34" L Handle (GJO12501)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- GENUINE JOE Warehouse Broom57" Length, Natural, 38" L Handle (GJO12001EA)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- GENUINE JOE Genuine Joe Angle Broom, Yellow, 47" L Handle (GJO58562)
- QUICKIE 24Super Soft Pushbroom (633)
- Genuine Joe Brooms