Shop All Toilet Paper Dispensers & Holders
Genuine Joe
Genuine Joe Bathroom Tissue Dispenser
Mfr # GJO98213
Zoro # G3436802
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Configuration Roll
- Color Black
- Features Sliding Door
- Capacity 2000 x Sheet; 2 x Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO98213
- Zoro # G3436802
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Width | 3 in |
Dispenser Height | 2.1 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Configuration | Roll |
Color | Black |
Features | Sliding Door |
Capacity | 2000 x Sheet; 2 x Roll |
Type | Tissue Dispenser |
Description
Genuine Joe Bathroom Tissue Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Tube Mop, Red, Microfiber, M600018R (M600018R)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Lemon Breeze, 12 PK (REC 75352)
- HOME BASICS Home Basics Simplicity Collection Paper Towel Holder, Satin Chrome (ZOR96222)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- DELTA Pivotal Double Tissue Holder (79955-SS)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- MOEN Hilliard Paper Hldr Bnkl (MY2708BN)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- GEN , JBT DISPENSER, 10.5in X 5in X 11in, TRANSPARENT (1600)
- Genuine Joe Toilet Paper Dispensers & Holders