Shop All Anti-Fatigue Mats
Genuine Joe
Genuine Joe Anti-Fatigue Mat, 36" L x Rubber
Mfr # GJO02146
Zoro # G3436699
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft
- Width 2 ft
- Material Rubber
- Mat Surface Pattern Flexible Domed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO02146
- Zoro # G3436699
- Country of Origin India
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Item | Genuine Joe Anti-Fatigue Mat |
Color | Black |
Material | Rubber |
Mat Surface Pattern | Flexible Domed |
Standards | APMA |
Application | Warehouse |
Type | Anti-Fatigue Matting |
Description
Genuine Joe Anti-Fatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (6JF99)
- HONEYWELL Calibration Gas, 100 ppm Isobutylene, 34L (CG2-IB-100-34AL)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- GENUINE JOE 60" L x Vinyl, 0.38" Thick (GJO70372)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- GENUINE JOE MAT, AIRSTEP, AF, 3X5, GRAY (GJO00086)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x Rubber (GJO70373)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- ZORO SELECT 3 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHF8)
- Genuine Joe Anti-Fatigue Mats