Shop All Anti-Fatigue Mats
Genuine Joe
Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick
Mfr # GJO70363
Zoro # G3436647
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Black/Yellow
- Thickness 9/16"
- Width 2 ft
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO70363
- Zoro # G3436647
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Item | Genuine Joe Anti-Fatigue Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Type | Anti-Fatigue Matting |
Application | Warehouse; Factories |
Description
Genuine Joe Anti-Fatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Shoes Glasses & Hearing Protection, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18221)
- PIP Gloves, Leather Protectors, 9, PR (148-1000/9)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Blk, PR (PAMESD)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71210)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x Rubber (GJO70373)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- Genuine Joe Floor Mats