General-Purpose Microfiber Cloth - 16 x 16 - Yellow, 15PK
Mfr # GJO85106CT
Zoro # G311115551
Key Features
- Length 25 in
- Recycled Content 0%
- Width 10 in
- Depth 16.5 in
- Material Cloth
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85106CT
- Zoro # G311115551
- UPC # 35255851065
- Country of Origin China
- Category Automotive Towels & Sponges
Dimensions
Length | 25 in |
Width | 10 in |
Depth | 16.5 in |
Details
Recycled Content | 0% |
Material | Cloth |
Color | Yellow |
Recycled Product | No |
Description
General-purpose microfiber cloth is made of an extremely soft material to effectively clean without damaging surfaces. Ultra-fine, microscopic fibers form a cleaning surface 40 times greater than regular cotton fiber to remove substantially more dust and dirt. The cloth effectively removes bacteria without the need for chemicals. It can remove 99 percent of bacteria with water alone. Durable material is also great for washroom cleaning and general-purpose cleaning. Microfiber cloth is safe for use with any surface including countertops, porcelain, chrome, glass, wood and more.
- •Removes 99% of bacteria with only water - no chemicals required
- •Effectively cleans without damaging surfaces
- •Ultra-fine, microscopic fibers remove more dust and dirt than cotton
- •Use washroom and general-purpose cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO Oil Filter, MO-285 (MO-285)
- STANDARD HORIZON RAM4X Wireless RAM Microphone f/GX2400 (SSM-72H)
- FLEETGUARD CC2602, Coolant Test Strips (CC2602)
- BALDWIN FILTERS Air Filter, 13 1/2 in H, 3 21/32 in W, 13 1/2 in L, 3 21/32 in Outside Dia (RS3545)
- GENUINE JOE Standard MicroFiber Terry Cloth - Red, 12PK (GJO18320)
- GENUINE JOE General Purpose Microfiber Cloth Cloth Blue, PK12 (39506)
- FINAL TOUCH Microfiber Polishing Cloth 20 in. W X 25 in. L 1 pk (FTA7020)
- MONARCH Microfiber Cloths 16 x 16 Grey , 12PK (M915100GRE)
- WEIMAN Microfiber Stainless Steel Cleaning and Polishing Cloth 13.8 in. W X 13.8 in. L (504D)
- SMART RAGS Box Microfiber Rags White, 50PK (M950W)
- MONARCH Microfiber Cloths 16 x 16 Pink , 12PK (M915100P)
- Genuine Joe Automotive Towels & Sponges