Shop All Automotive Towels & Sponges
Genuine Joe
General Purpose Microfiber Cloth - 16 x 16 - Green, 15PK
Mfr # GJO39505CT
Zoro # G311115568
product price: $252.99
/pk 15, $16.87/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Length 16 in
- Application For General Purpose
- Width 0.1 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO39505CT
- Zoro # G311115568
- UPC # 35255395057
- Country of Origin China
- Category Automotive Towels & Sponges
Dimensions
Length | 16 in |
Width | 0.1 in |
Depth | 16 in |
Details
Material | Cloth |
Application | For General Purpose |
Color | Green |
Recycled Product | No |
Recycled Content | 0% |
Description
Microfiber cloths are a great choice for dusting and cleaning. The split fibers create a positive charge that grasps dust and dirt without damaging surfaces. Microfiber is safe for dry dusting hardwoods and for dusting. Use with or without chemicals. The cloth effectively removes bacteria without the need for chemicals. It can remove 99 percent of bacteria with water alone.
- •Removes 99% of bacteria with only water - no chemicals required
- •Split fibers create positive charge to grasp onto dust and dirt
- •Safely cleans without scratching surfaces
- •Safely dusts hardwoods without oils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 10Pk2470 (10PK2470)
- AP EXHAUST Prebent Pipe, 48683 (48683)
- FEL-PRO Chevy Bb Brodix Bb1 Bb2 Bb3-Fr Perf Intk Mnfld, 1252-3 (1252-3)
- JABSCO Jabsco In-Line Non-return Valve - 3/4" (29295-1011)
- GENUINE JOE General Purpose Microfiber Cloth Cloth Blue, PK12 (39506)
- GENUINE JOE Standard MicroFiber Terry Cloth - Red, 12PK (GJO18320)
- GOLDEN STAR Brown Microfiber Cloth 300 GMS, 16, PK36 (MC1616BRN300-36PK)
- S.M. ARNOLD CHAMOIS WRINGER (ARCW-1)
- RENOWN 16 in. x 16 in. Premium Microfiber Cleaning Cloth, Blue (REN01616-BPZ)
- MONARCH Microfiber Cloths 16 x 16 Grey , 12PK (M915100GRE)
- LIBMAN COMMERCIAL 5 x 15 Microfiber Pad Refill, 6PK (4003)
- Genuine Joe Automotive Towels & Sponges