Shop All Automotive Towels & Sponges
Genuine Joe
General Purpose Microfiber Cloth - 16 x 16 - Blue, 15PK
Mfr # GJO39506CT
Zoro # G211115521
product price: $252.99
/pk 15, $16.87/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Application For General Purpose
- Length 16 in
- Recycled Content 0%
- Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO39506CT
- Zoro # G211115521
- UPC # 35255395064
- Country of Origin China
- Category Automotive Towels & Sponges
Dimensions
Width | 10 in |
Length | 16 in |
Depth | 16 in |
Details
Application | For General Purpose |
Recycled Content | 0% |
Material | Cloth |
Recycled Product | No |
Color | Blue |
Description
Microfiber cloths are a great choice for dusting and cleaning. The split fibers create a positive charge that grasps dust and dirt without damaging surfaces. Microfiber is safe for dry dusting hardwoods and for dusting. Use with or without chemicals. The cloth effectively removes bacteria without the need for chemicals. It can remove 99 percent of bacteria with water alone.
- •Removes 99% of bacteria with only water - no chemicals required
- •Split fibers create positive charge to grasp onto dust and dirt
- •Safely cleans without scratching surfaces
- •Safely dusts hardwoods without oils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1133)
- SUNBELT Switch; Oil Pressure Sending 2" x2" x1" (A-M152192)
- CURT Replacment Dual-Bll for Adjstbl Chnnl Mount (45923)
- HTI Long Handle Tampico Fender (870-HTI)
- GENUINE JOE General Purpose Microfiber Cloth Cloth Blue, PK12 (39506)
- GENUINE JOE Standard MicroFiber Terry Cloth - Red, 12PK (GJO18320)
- BUFFALO Microfiber Yellow 20"X20" Bulk Pac, PK15 (65013)
- MONARCH Shiny Glass Cloth 16×16 Blue , 12PK (M915160B)
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Blue , 12PK (M915SLV-BL)
- VORTEX 36 Hall Dusting Microfiber Quick Connect Pad Holder Frame - Yellow (VO3579817)
- HOPKINS Chamois Leather 2Sqft (85-120)
- Genuine Joe Automotive Towels & Sponges