Shop All Trash Can Lids
Genuine Joe
Gator 55-gallon Container Lid, 27.3" W/Dia, Gray, Plastic
Mfr # GJO00247CT
Zoro # G501858817
product price: $45.99
/pk 2, $23.00/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Genuine Joe 55-gallon Container
- Color Gray
- Width/Diameter 27.3"
- Material Plastic
- Depth 27.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO00247CT
- Zoro # G501858817
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 27.3" |
Depth | 27.3" |
Height | 2.5" |
Details
For Use With | Genuine Joe 55-gallon Container |
Color | Gray |
Item | Gator 55-gallon Container Lid |
Material | Plastic |
Features | Durable; Warp Resistant; Handle; Spill Resistant |
Description
Gator Container Lid features a durable construction that resists warping to ensure it always fits properly over your container. Its tight seal is resistant to animals and spills even when tipped over. Convenient handles have a larger radius and deeper well to allow easy removal and management. Lid is designed for use with Genuine Joe 55-gallon containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Pure, PK6 (FG402498)
- MONARCH Knit Wipers - White - New - 10lb Bag (N-WPKSM-10BG)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 11 In. H (59009)
- SCOTCH-BRITE Red Buffer Pad 5100, 10 in, PK5 (5100)
- GENUINE JOE Swing Space-saving Container Swing Lid, 20.3 in W/Dia, Gray (GJO02343)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- UMBRA Grand 10 gal Black Plastic Swing-Top Trash Can (086711-040)
- BRONCO 10 Gal Trash Can Lid, Red (84101105)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings (FG264560RED)
- Genuine Joe Trash Can Lids