Shop All Food Bags
Genuine Joe
Food Storage BagsClear, PK40
Mfr # GJO11574
Zoro # G3436209
product price: $3.99
/pk 40, $0.10/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Dispenser Package, Reclosable, Leak Resistant, Write-on Label, Durable
- Bag Closure Type Zipper
- Width 10.56"
- Length 11"
- Thickness 1.75 mil (44 Micron)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO11574
- Zoro # G3436209
- Country of Origin China
- Category Food Bags
Dimensions
Width | 10.56" |
Length | 11" |
Details
Bag Item | Food Storage Bags |
Bag Features | Dispenser Package, Reclosable, Leak Resistant, Write-on Label, Durable |
Bag Closure Type | Zipper |
Thickness | 1.75 mil (44 Micron) |
Color | Clear |
Item | Food Storage BagsClear,PK40 |
Capacity | 1 gal |
Application | Beef, Poultry, Food, Vegetables, Seafood |
Type | Food Bag |
Description
Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Body & Magnet Head Assy (20442)
- VULCAN HART Ignition Control (424137-2)
- 3M Cfs8000-S Ctg (Cfs8000-S) (5560017)
- ANTUNES Vct Bearing Kit 2 Pack (7002108)
- GENUINE JOE Food Storage BagsClear, PK50 (GJO11573)
- GENUINE JOE Food Storage Bags 1 gal, PK360 (11574CT)
- GENUINE JOE Food Storage Bags 1.75 mil (44 Micron) Thickness Clear, PK500 (11576CT)
- GENUINE JOE Food Storage Bags1.15Mil, PK500 (GJO11575)
- GLAD Bags Freezer Zipper qt., PK240 (57035)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- ZIPLOC Double Zipper Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk48 (314469)
- Genuine Joe Food Bags