Shop All Food Bags
Genuine Joe
Food Storage Bags 1.75 mil (44 Micron) Thickness Clear, PK500
Mfr # 11576CT
Zoro # G2752478
product price: $171.99
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Leak Resistant, Write-on Label, Reclosable, Durable, Dispenser Package
- Bag Closure Type Zipper
- Width 7"
- Length 8"
- Thickness 1.75 mil (44 Micron)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # 11576CT
- Zoro # G2752478
- UPC # 50035255115761
- Country of Origin China
- Category Food Bags
Dimensions
Width | 7" |
Length | 8" |
Details
Bag Item | Food Storage Bags |
Bag Features | Leak Resistant, Write-on Label, Reclosable, Durable, Dispenser Package |
Bag Closure Type | Zipper |
Thickness | 1.75 mil (44 Micron) |
Color | Clear |
Type | Food Bag |
Application | Beef, Vegetables, Seafood, Food, Poultry |
Description
Genuine Joe Food Storage Bags 1.75 mil (44 Micron) Thickness Clear, PK500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Hypoallergenic Filtration Bags, Green, PK9 (PK80009DW)
- FOLLETT Lid, Reservoir (01118108)
- FARBERWARE Stock Pot 8Qt Covered Ss (50006)
- AMERICAN RANGE Door Bushing (A43000)
- GENUINE JOE Food Storage Bags1.15Mil, PK500 (GJO11575)
- GENUINE JOE Food Storage BagsClear, PK50 (GJO11573)
- GENUINE JOE Food Storage BagsClear, PK40 (GJO11574)
- GENUINE JOE Food Storage Bags 1 gal, PK360 (11574CT)
- FANTAPAK Sndwch Bag, Lip/Tape, 1.25mil, 10x8", PK1000 (PP-1083LIP/TAPE)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 9.6 x 12.1, Clear, PK228 PK (314467)
- AJM PACKAGING Merchandise Bag, 18 x 13, White, 4000PK (BAG MW8511)
- Genuine Joe Food Bags