Shop All Slip, Trip & Fall Hazard Signs
Genuine Joe
Floor Signs, w/Graphic, Eng/Spanish, 3/BD, Yellow
Mfr # GJO85117BD
Zoro # G601846554
product price: $39.95
/pk 3, $13.32/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wet Floor
- Printed Language English; Spanish
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85117BD
- Zoro # G601846554
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Details
Item | Universal Graphic Wet Floor Sign |
Legend | Wet Floor |
Printed Language | English; Spanish |
Sign Background Color | Yellow |
Description
Wet floor sign features both English and Spanish warnings for more effective communication. Bright color with bold, dark letters is highly visible to be easily recognized from a distance. Universal wet floor graphic provides further acknowledgment of caution. Sign conveniently folds flat for space-saving storage and easy transportation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- BRADY Pipe Marker, PK5, 7046-1-PK (7046-1-PK)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, OLIVE DRAB (MA26-001)
- NMC Danger Open Hole Sign, D459RB (D459RB)
- NMC Danger Watch Your Step Sign, D623PB (D623PB)
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- Genuine Joe Slip, Trip & Fall Hazard Signs