Shop All Trash Can Lids
Genuine Joe
Fire-Safe Trash Can - 6 Gallon - 14 x 13 - Black - 1 Each
Mfr # GJO58897
Zoro # G311115513
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width/Diameter 10.8 in
- Length 14.8 in
- Depth 11.2 in
- Features Fire Safe, Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO58897
- Zoro # G311115513
- UPC # 35255588973
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 10.8 in |
Length | 14.8 in |
Depth | 11.2 in |
Details
Color | Black |
Features | Fire Safe, Sturdy |
Description
Fire-safe trash can features a raised bottom to prevent heat transfer to the floor in case of a fire. Sturdy steel construction offers a rolled wire rim and durable, polyester baked enamel finish. Ideal for office, educational and all-purpose use. 6 gallon trash can will not melt or emit toxic fumes in case of fire and meets OSHA and qualifies under NFPA Life Safety Code 101, Section 31.
- •Made with sturdy steel construction and polyester baked enamel finish
- •Fire-safe: features a raised bottom to prevent heat transfer to the floor in case of a fire
- •Ideal for office, educational and all-purpose use
- •Will not melt or emit toxic fumes in case of fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, HEPA Efficiency (107400449)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 28-770U, Factory Cat 28-754U, Factory Cat 28-755U (GSQ1037UU2)
- ALLPOINTS Grease Remover-Aerosol (181449)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Orange (71607)
- GENUINE JOE Swing Space-saving Container Swing Lid, 20.3 in W/Dia, Gray (GJO02343)
- RUBBERMAID COMMERCIAL 35 Gal Trash Can Lid, 20 in W/Dia, Gray, Plastic (RUB137LGR)
- CARLISLE FOODSERVICE (1) 15 Gal, (1) 23 Gal Swing Trash Can Lid, Dark Brown, ABS (34202469)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104514)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- Genuine Joe Trash Can Lids