Shop All Dusters
Genuine Joe
Feather Duster
Mfr # GJO90118
Zoro # G3435737
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Feather
- Features Durable; Lightweight
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO90118
- Zoro # G3435737
- Country of Origin South Africa
- Category Dusters
Details
Item | Duster |
Head Material | Feather |
Features | Durable; Lightweight |
Bristle Color | Brown |
Description
Feather Duster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Moisture Absorber Lavender Vanilla Scent 11 oz (FG01LVSB)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- CLOROX Bleach, Bottle, Original, 12 PK (32251)
- DUO-SWEEP Duo-Sweep Flagged Lobby Broom with Handle, Black, 30" L Handle (4685914)
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- RENOWN 48 in. x 5 in. 4-Ply White Heavy-Duty Disposable Cotton Dust Mop (REN02322-IB)
- PROCTER & GAMBLE Swiffer WetJet System Cleaning Solution Refill -Original Scent, 1.25L Bottle, 4/Carton - (77809)
- ETTORE Fiber Duster 7 in. W X 4 in. L 1 each (48220)
- PROTECTIONPRO Retractable Feather Duster (PR127848)
- UNGER Duster, Microfiber, 17"L (16968)
- UNISAN Polywool Duster, Handle Extends 51-82" (9442)
- Genuine Joe Dusters