Shop All Facial Tissues
Genuine Joe
Facial Tissue - 2 Ply - White - Soft - 100 Sheets Per Box - 30 Boxes / Pack, 30PK
Mfr # GJO26100
Zoro # G011115615
product price: $31.85
/pk 30, $1.06/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Width 9.06 in
- Sheet Length 24.02 in
- Features See-through Tank, Water Resistant, Soft Push
- Container Height 9.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO26100
- Zoro # G011115615
- UPC # 35255261000
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Width | 9.06 in |
Sheet Length | 24.02 in |
Container Height | 9.25 in |
Details
Features | See-through Tank, Water Resistant, Soft Push |
Color | White |
Description
Facial tissue offers the combination of a smooth surface and sheet flexibility for greater softness and comfort. Tissue comes interfolded for speedy, convenient tissue delivery. Poly shield makes dispensing near perfect and protects tissues from dust and dirt.
- •Smooth material offers greater softness and comfort to prevent irritation
- •Poly shield protects tissues from dust and dirt
- •Flat box allows easy placement virtually anywhere
- •Perfect for use at schools, offices, hotels and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521502)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Blue (31943)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHE4)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271CT)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87611CT)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10 (4836014)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- Genuine Joe Facial Tissues