Shop All Paper Towels
Genuine Joe
Embossed Hardwound Roll Towels - 7.88in x 600' - White, 12PK
Mfr # GJO32600
Zoro # G510840858
product price: $66.19
/pk 12, $5.52/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Roll Width 13.18 in
- Sheet Length 19.56 in
- Material Paper
- Features Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO32600
- Zoro # G510840858
- UPC # 35255326001
- Country of Origin China
- Category Paper Towels
Dimensions
Roll Width | 13.18 in |
Sheet Length | 19.56 in |
Details
Color | White |
Material | Paper |
Features | Absorbent |
Description
Hardwound Roll Towels offer a high capacity to provide storage space, maintenance and labor savings vs. folded towels. Heavily embossed design provides a better feel and aid in absorbency. 2 core size is compatible with most universal dispensers. Perfect towel solution for high-traffic restrooms. Towels are made with a high percentage of recycled material.
- •High capacity provides storage space, maintenance and labor savings
- •Compatible with most universal dispensers
- •Perfect solution for high-traffic restrooms
- •Contains recycled content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- PIG PIG Mildew-Resistant Water Absorbent Sock 4 socks/box ext. dia. 3" x 48" L, 4PK (PIG106)
- GENUINE JOE Center Pull Paper Towels, 2 Ply, 7 7/8 in x 10 in Sheet Size, 600 Sheets/Roll, White, 6 Pack (GJO23600)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- GENUINE JOE C-Fold Paper Towels - 1 Ply - 13 x 10 - White - 2400 Sheets Per Sleeve - 12 Sleeves / Pack, 12PK (GJO21120)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (GJO22600)
- SOFIDEL AM Papernet, HEAVENLY SOFT PAPER TOWEL, 7.8in X 600 FT, BROWN, 12PK (410097)
- Genuine Joe Paper Towels