Shop All Paper Towels
Genuine Joe
Embossed Hardwound Roll Towels - 7.88in x 600' - Kraft, 12PK
Mfr # GJO32500
Zoro # G410840866
product price: $62.89
/pk 12, $5.24/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Roll Width 13.37 in
- Sheet Length 19.87 in
- Features Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO32500
- Zoro # G410840866
- UPC # 35255325004
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 13.37 in |
Sheet Length | 19.87 in |
Details
Color | Natural |
Features | Absorbent |
Description
Hardwound Roll Towels offer a high capacity to provide storage space, maintenance and labor savings vs. folded towels. Heavily embossed design provides a better feel and aid in absorbency. 2 core size is compatible with most universal dispensers. Perfect towel solution for high-traffic restrooms. Towels are made with a high percentage of recycled material.
- •High capacity provides storage space, maintenance and labor savings
- •Compatible with most universal dispensers
- •Perfect solution for high-traffic restrooms
- •Made with post-consumer recycled material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (23304)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Green (41891EC09)
- ASTRO OPTICS Plain Z400 Jumbo Roll- 692ct (201710)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (GJO22600)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- GENUINE JOE C-Fold Paper Towels - 1 Ply - 13 x 10 - White - 2400 Sheets Per Sleeve - 12 Sleeves / Pack, 12PK (GJO21120)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- KARI-OUT Fresh Nap Moist Towelettes, Individually Wrapped, 7 x 5, Citrus Scent, 1000PK (6700305)
- Genuine Joe Paper Towels