Shop All Entrance Mats
Genuine Joe
Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 48" W x 72" L
Mfr # GJO58937
Zoro # G3428369
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Width 48"
- Overall Length 72 in
- Color Charcoal Gray
- Material Plastic; Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO58937
- Zoro # G3428369
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Width | 48" |
Overall Length | 72 in |
Length | 72" |
Details
Item | Ecoguard Indoor Wiper Floor Mats |
Color | Charcoal Gray |
Material | Plastic; Rubber |
Application | Indoor |
Backing Material and Surface Material | Rubber |
Description
Ecoguard Indoor Wiper Floor Mats
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- QUAL-CRAFT HARNESS WITH WAIST PAD MED-L (37193)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 36" W x (GJO58936)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- GENUINE JOE Platinum Series Indoor Wiper Mats, Nylon (GJO58464)
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- GENUINE JOE Anti-Fatique Mat- Beveled Edges- .5 in. Thick- 3 ft. x 4 ft.- Black (GJO32590)
- SPORTS LICENSING SOLUTIONS BOOT/SHOE SCRAPER 24X36"" (58806)
- Genuine Joe Floor Mats