Shop All Air Fresheners & Odor Eliminators
Genuine Joe
Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12
Mfr # 85164
Zoro # G2756242
product price: $37.55
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deodorizer
- Fragrance Ocean Breeze
- Color Blue
- Width 6"
- Features Odor Neutralizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # 85164
- Zoro # G2756242
- UPC # 35255851640
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 6" |
Height | 4" |
Length | 1.5" |
Details
Type | Deodorizer |
Fragrance | Ocean Breeze |
Color | Blue |
Features | Odor Neutralizer |
Duration (Hours) | 30 Day |
Item | Eclipse Deodorizing Clip |
For Use On | Multipurpose |
Description
Genuine Joe Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Gray/Green, Polypropylene (5CJK3)
- PROVON FMX-20 Dispenser, Push-Style, 2000mL, White/Gray (5277-06)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, Kraft, 12 PK (GENSF5001K)
- PURE BRIGHT Germicidal Bleach, Bottle, 1 gal, Concentrated Formula, Clear, Fragrance-Free, 6 Pack (11008635042)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99660)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99661)
- GENUINE JOE Eclipse Deodorizing Clip Citrus 30 Day, PK12 (85161)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99663)
- GENUINE JOE Absorbent, Deodorizing, Powdered, 1.5 lb LBN, PK 12 (GJO10481CT)
- GENUINE JOE Sparkling Citrus Air Freshener, PK12 (GJO10356CT)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- Genuine Joe Air Fresheners & Odor Eliminators