Shop All Air Fresheners & Odor Eliminators
Genuine Joe
Eclipse Deodorizing Clip Citrus 30 Day, PK12
Mfr # 85161
Zoro # G2752864
product price: $37.69
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deodorizer
- Fragrance Citrus
- Color Yellow
- Length 1.5"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # 85161
- Zoro # G2752864
- UPC # 35255851619
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 1.5" |
Width | 6" |
Height | 4" |
Details
Type | Deodorizer |
Fragrance | Citrus |
Color | Yellow |
Item | Eclipse Deodorizing Clip |
Features | Odor Neutralizer |
For Use On | Multipurpose |
Duration (Hours) | 30 Day |
Description
Genuine Joe Eclipse Deodorizing Clip Citrus 30 Day, PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 23" Green Brush, Polystyrene Bristles (2164-B)
- PROTEAM Motor Assembly, For Upright Vacuum (510415)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (370009)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99660)
- GENUINE JOE Eclipse Deodorizing Clip Cucumber 30 Day, PK12 (85162)
- GENUINE JOE Eclipse Deodorizing Clip Lavender 30 Day, PK12 (85163)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99663)
- GENUINE JOE Sparkling Citrus Air Freshener, PK12 (GJO10356CT)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99661)
- FEBREZE Air Wood Scent Odor Eliminator 8.8 oz Aerosol (47918)
- Genuine Joe Air Fresheners & Odor Eliminators