Shop All Mops
Genuine Joe
Dust Mop, Snap On Connection, Metal
Mfr # GJO02331
Zoro # G3436951
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Connection Type Snap On
- Mop Head Material Metal
- Mop Type Dust Mop
- Material Wood
- Features Rot Resistant, Warp Resistant, Rust Resistant, Durable, Comfortable Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO02331
- Zoro # G3436951
- Country of Origin Brazil
- Category Mops
Details
Mop Connection Type | Snap On |
Mop Head Material | Metal |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Wood |
Features | Rot Resistant, Warp Resistant, Rust Resistant, Durable, Comfortable Grip |
Description
Genuine Joe Dust Mop Snap-On Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 1 Gallon (NO-128-04)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- 30 SECONDS Outdoor Cleaner 64 Oz. Ready To Spray Hose End Algae, Mold & Mildew Stain Remover (6430S)
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Plastic (90751)
- GENUINE JOE 12 in Roller Mop Head, GJO80163 (GJO80163)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- GENUINE JOE Small Mophead, Clamp On Connection, Cotton (GJON16COT)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK116R (BWK116R)
- Genuine Joe Mops