Shop All Mops
Genuine Joe
Dust Mop, Cotton, PK12, GJO00365CT
Mfr # GJO00365CT
Zoro # G3427903
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
- Mop Type Dust Mop
- Length 36"
- Width 5"
- For Use With 36" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO00365CT
- Zoro # G3427903
- Country of Origin United States
- Category Mops
Dimensions
Length | 36" |
Width | 5" |
Details
Mop Head Material | Cotton |
Mop Type | Dust Mop |
Item | Dust Mop |
For Use With | 36" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle |
Features | Disposable; 4-ply; Looped Ends; Quick Drying; Fray Resistant |
Material | Synthetic |
Color | Natural |
Type | Dust Mop Refill |
Application | Dusting |
Description
Disposable Cotton Dust Mop Refill,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- FIBERLINK Absorbent Roll, MW, Universal, 30" x 150 ft (PRUB9)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- SUNNYSIDE All Purpose Cleaner, 64 oz. Bag, Strong (64164)
- GENUINE JOE Small Mop Head, Orange, Blended (GJOSOR1B)
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- GENUINE JOE 5 in Wet Mop, Blue, PK12 (GJO47540CT)
- GENUINE JOE Large Narrow Mop Head, Orange, PK12, GJOLOR1BCT (GJOLOR1BCT)
- GENUINE JOE Screw-In Mop Head Refill - Cotton - White (GJO18332)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, LoopEnd, White, Cotton/Synthetic (1TYV4)
- Genuine Joe Floor Mops, Buckets & Wringers