Shop All Mops
Genuine Joe
Dust Mop, Cotton, PK12, GJO00185CT
Mfr # GJO00185CT
Zoro # G3427827
product price: $56.89
/pk 12, $4.74/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
- Mop Type Dust Mop
- Features Disposable; Looped Ends; Fray Resistant; 4-ply
- For Use With 18" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO00185CT
- Zoro # G3427827
- Country of Origin United States
- Category Mops
Dimensions
Width | 18" |
Depth | 5" |
Details
Mop Head Material | Cotton |
Mop Type | Dust Mop |
Item | Dust Mop |
Features | Disposable; Looped Ends; Fray Resistant; 4-ply |
For Use With | 18" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle |
Color | Natural |
Application | Dusting |
Type | Dust Mop Refill |
Description
Disposable Cotton Dust Mop Refill,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- TILELAB Onestep Sealer/Cleanr Qt (TLOSRAQT-3)
- LYSOL Cleaners & Detergents, 32 oz Spray Bottle, Lemon Breeze® (19200-75352)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2032RCT (BWK2032RCT)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20124 (GJO20124)
- GENUINE JOE 24 in L Dust Mop, Natural, Cotton, GJO00245 (GJO00245)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20116 (GJO20116)
- GENUINE JOE Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT (GJOSOR1BCT)
- RUBBERMAID COMMERCIAL Web Foot Shrinkless Wet Mop Heads 5 Headband (FGA25206WH00)
- Genuine Joe Floor Mops, Buckets & Wringers