Shop All Mops
Genuine Joe
Dust Mop Complete Combo, 24" Cotton Head
Mfr # GJO54101
Zoro # G3428122
original price:
$47.15
6% off
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
- Handle Length 60"
- Handle Material Wood
- Mop Type Dust Mop
- Features Swivel Head; Lightweight; Chrome Plated; Absorbent; Rust Resistant; Reinforced; Refillable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO54101
- Zoro # G3428122
- Country of Origin China
- Category Mops
Dimensions
Handle Length | 60" |
Head Width | 24" |
Mop Head Width | 24 in |
Details
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Type | Dust Mop |
Item | Dust Mop |
Features | Swivel Head; Lightweight; Chrome Plated; Absorbent; Rust Resistant; Reinforced; Refillable |
Color | Multi |
Product Type | Dust Mop |
Description
Dust Mop Complete Combo, Product Type Dust Mop, Mop Head Material Cotton, Mop Head Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- DYNABRADE HOSE CUFF 1 1/4" TO 1 (DB95800)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 2.5 Gallon (RMR862.5G)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- GENUINE JOE Dust Mop, Cotton, PK12, GJO00185CT (GJO00185CT)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- GENUINE JOE Narrow Band Medium Mop Head, 16 oz Dry Wt, White, Cotton/Rayon, PK12 (GJOMWH1BCT)
- GENUINE JOE Wet Mop, Microfiber, GJO47540 (GJO47540)
- GENUINE JOE Mop, Microfiber, Wedge Shape, 4"Wx4"Lx44-1/2"H, Blue (GJO03123)
- GOLDEN STAR Medium Cut-End Mop, White Pearl, Synthetic, PK3, AWM55MW-3PK (AWM55MW-3PK)
- Genuine Joe Floor Mops, Buckets & Wringers