Shop All Mops
Genuine Joe
Dust Mop, Clip-On Connection
Mfr # GJO48266
Zoro # G3436960
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Connection Type Clip-On
- Mop Type Dust Mop
- Color Metallic
- For Use With 48" dust mop refill, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
- Features Clip, Galvanized, Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO48266
- Zoro # G3436960
- Country of Origin China
- Category Mops
Dimensions
Height | 48" |
Overall Height | 48 in |
Details
Mop Connection Type | Clip-On |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Metallic |
For Use With | 48" dust mop refill, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle |
Features | Clip, Galvanized, Rust Resistant |
Type | Mop Frame |
Description
Genuine Joe Clip-On Long Dust Mop Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEC Contec Laundry-Free Premira II Disposable Microfiber Pads, 5in x 19in, 240 Pads/Case (PRMM0001)
- CLEANBREEZE Vacuum Bag, Disposable, 6 PK (D211-5500)
- BRONCO 55 Gal Trash Can Lid, Red (84105605)
- SAN JAMAR True Fold Towel Dispenser, White (SJMT1905WH)
- GENUINE JOE Wide Mop Head, White, PK12, GJOSWH5BCT (GJOSWH5BCT)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO36500EA (GJO36500EA)
- GENUINE JOE 60 in L Dust Mop, Clip-On Connection, Black (GJO02332)
- GENUINE JOE 24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA (GJO24500EA)
- GENUINE JOE 12 in Roller Mop Head, GJO80163 (GJO80163)
- GENUINE JOE Small Mop Head, Orange, Blended, PK12, GJOSOR1BCT (GJOSOR1BCT)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF4 (1TZF4)
- Genuine Joe Floor Mops, Buckets & Wringers