Shop All Mops
Genuine Joe
Disposable Mop, Blue
Mfr # GJO48255
Zoro # G3439191
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop Head Color Blue
- Mop Type Disposable Mop
- Color Blue
- Features Lightweight; Lint Resistant; Mildew Resistant; Quick Drying; Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO48255
- Zoro # G3439191
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1" |
Details
Mop Head Color | Blue |
Mop Type | Disposable Mop |
Item | Disposable Mop |
Color | Blue |
Features | Lightweight; Lint Resistant; Mildew Resistant; Quick Drying; Disposable |
Material | Cotton; Rayon |
Type | Mop Head Refill |
Product Type | Disposable Mop Head |
Description
Disposable Mop Head, Color Blue, Product Type Disposable Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERCON CHEMICAL Liquid Glass Cleaner, Clear Blue, Pleasant, 4 PK (FICCB-GP-04X1-G600)
- BLACK SWAN Dirty Birdy Wipes, 72 per tub, 10"X12" (03055)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- GENUINE JOE Disposable Dust Mop Refill, PK12 (GJO00245CT)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- GENUINE JOE Screw-In Mop Head Refill - Cotton - White (GJO18332)
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- Genuine Joe Floor Mops, Buckets & Wringers