Shop All Mops
Genuine Joe
Disposable Dust Mop Refill, PK12
Mfr # GJO00245CT
Zoro # G3427912
product price: $85.15
/pk 12, $7.10/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Dust Mop
- For Use With 24" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
- Material Cotton
- Length 24"
- Features Disposable; Looped Ends; Fray Resistant; 4-ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO00245CT
- Zoro # G3427912
- Country of Origin United States
- Category Mops
Dimensions
Length | 24" |
Width | 5" |
Details
Mop Type | Dust Mop |
Item | Dust Mop |
For Use With | 24" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle |
Material | Cotton |
Features | Disposable; Looped Ends; Fray Resistant; 4-ply |
Color | Natural |
Type | Dust Mop Refill |
Application | Dusting |
Description
Disposable Dust Mop Refill,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA'S TOTALLY AWESOME Cleaner Bathroom 32 Oz (203)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- SCOTT Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls (75147CT)
- ZEP Laundry Detergent, 35 lb Pail, Powder, Citrus, Orange (113337)
- GENUINE JOE Dust Mop, Cotton, PK12, GJO00365CT (GJO00365CT)
- GENUINE JOE 24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA (GJO24500EA)
- GENUINE JOE Dust Mop, Snap On Connection, Metal (GJO02331)
- GENUINE JOE Wide Mop Head, White, PK12, GJOSWH5BCT (GJOSWH5BCT)
- GENUINE JOE Small Mophead, Clamp On Connection, Cotton (GJON16COT)
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- GOLDEN STAR 5 in Wet Mop, Green, PK3, AST34GM5-3PK (AST34GM5-3PK)
- Genuine Joe Floor Mops, Buckets & Wringers