Shop All Multi-Purpose Wipes
Genuine Joe
Disinfecting Wipes - 7in x 8in - Fresh Citrus Scent - 75 Wipes Per Canister, 6PK
Mfr # GJOW75F
Zoro # G910840892
product price: $34.49
/pk 6, $5.75/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Fresh Citrus Scent
- Depth 9 in
- Width 8.88 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJOW75F
- Zoro # G910840892
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Depth | 9 in |
Width | 8.88 in |
Length | 13 in |
Details
Color | White |
Features | Fresh Citrus Scent |
Description
Ready to use for quick and convenient disinfecting, these Disinfecting Wipes are a one-step disinfecting cleaner that is effective against a broad spectrum of bacteria when used as directed. They are ready-to-use best for killing germs found in bathrooms, sinks, offices, gyms and a wide variety of worksurfaces. Large, 7in x 8in towel dimension handles cleaning jobs of any size. Extra-strong, nonwoven wiper absorbs while it disinfects soiled surfaces including industrial applications. Fresh citrus scent refreshes while you clean.
- •1-step cleaner that kills a broad spectrum of bacteria
- •Perfect for germs in bathrooms, sinks, gyms and more
- •Extra-strong, nonwoven construction absorbs and disinfects soiled surfaces
- •Ready-to-use design for convenient cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Carpet Protection Film, 36 in x 500 ft (CPF36500)
- CARLISLE FOODSERVICE 369816B00 #16 Natural Small Cotton Cut-End Wet Mop Head with 1'' Headband (271369816B00)
- RUBBERMAID COMMERCIAL 23" Microfiber Pad Holder With Squeegee, Gray and Yellow, Aluminum (FGQ57000YL00)
- SORBO Replacement End Clips 12 Pack (1979)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in, 870 Sheets, Blue (41611)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 9 in x 9 in (CHKE09.14)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH809.10)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 252 Wipes, 16.8" x 12.5", Unscented, 252 PK (54015)
- TORK Tork Industrial Wiper Blue W1/W2, Centerfeed, 2 x 375 Sheets, 13244101 (13244101)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 300 Wipes, 12 1/2 in x 23 1/2 in (05925)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- Genuine Joe Multi-Purpose Wipes