Shop All Dishwashing Detergents
Genuine Joe
Dish Detergent, Pot & Pan, Conc, Lemon, 38 oz, Yellow, PK 8
Mfr # GJO99675CT
Zoro # G502501934
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Lemon
- Cleaner Container Size 38 fl oz (1.2 quart)
- Application Pot; Pan; Dish; Restaurant; Institutional; Industry
- Effective to Remove Grease Remover; Fat Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO99675CT
- Zoro # G502501934
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 38 fl oz (1.2 quart) |
Details
Item - Dishwashing | Dish Detergent |
Cleaner Form | Liquid |
Fragrance | Lemon |
Application | Pot; Pan; Dish; Restaurant; Institutional; Industry |
Effective to Remove | Grease Remover; Fat Remover |
Color | Yellow |
Description
Heavy-duty, lemon-scented pot and pan detergent is specifically designed for restaurant, institutional and industrial use where long-lasting suds and easy removal of grease are a must. It is ideal for cleaning pots, pans and dishes. This product works quickly and leaves surfaces spot-free and film-free. Lemon Scent Dishwashing Liquid is made from the best surfactants and rinses quickly and easily for manual washing. Liquid detergent is effective on grease and fat yet is mild on the hands. It comes in a squeeze bottle with a flip top for easy dispensing. Concentrated formula offers a dilution ratio of 1:256 (1/2 oz. per gallon). Always put detergent in sink first and permit water to flow on it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 40 Gal. Stone Steel All-Weather Panel Outdoor Trash Can, Ash Tray Lid (472-40-STO)
- AMERICAN PAPER CONVERTING Recycled Hardwound Paper Towels, 1-Ply, 1.8 Core, 7.88 X 800 Ft, Kraft, 6PK (EK80186)
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- ZEP Degreaser, 5 Gal Drum, Liquid, Red (37935)
- GENUINE JOE Dish Detergent, Concentrated, Squeeze Bottle, 38 oz, Blue, PK 8 (GJO99679CT)
- GENUINE JOE Premium Dish DetergentBlue (GJO99679)
- GENUINE JOE Premium Dish Detergent, 1Gal (128 Fl Oz) (GJO99678)
- GENUINE JOE Pot And Pan Detergent, Concentrate Liquid (GJO99675)
- GENUINE JOE Dish Detergent, Concentrated, 1 Gallon, , Blue, PK 4 (GJO99678CT)
- EMERALD Emerald Liquid Cleaner (G6005)
- DAWN Powerwash Dish Soap Spray Refill, 16 oz, Liquid, Free and Clear Scent, Clear (65739)
- Genuine Joe Dishwashing Detergents