Shop All Dishwashing Detergents
Genuine Joe
Dish Detergent, Concentrated, 1 Gallon, , Blue, PK 4
Mfr # GJO99678CT
Zoro # G002501960
product price: $85.19
/pk 4, $21.30/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Recommended Dilution 1:512
- Application Pot; Pan; Dish; Glassware; Institutional; Restaurant
- Color Blue
- Effective to Remove Grease Remover; Food Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO99678CT
- Zoro # G002501960
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Item - Dishwashing | Premium Dish Detergent |
Cleaner Form | Liquid |
Recommended Dilution | 1:512 |
Application | Pot; Pan; Dish; Glassware; Institutional; Restaurant |
Color | Blue |
Effective to Remove | Grease Remover; Food Remover |
Description
Manual dishwashing detergent leaves dishes sparkling clean and film-free. It is ideal for cleaning heavily encrusted pots and pans and powers through the toughest grease. Premium Dish Detergent is specifically designed for use where fast grease emulsification and lasting suds are a must. It is recommended for supermarkets, institutional facilities and restaurants. Mountains of hardworking suds penetrate grease and food deposits leaving pots, pans, glassware and china spot-free. Concentrated, liquid formula offers a dilution ratio of 1:512 (1/4 oz. per gallon).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS All-Purpose Heavy Duty Cleaner Kit (4-0981)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- BRONCO 44 gal Round Trash Can, Black (84104403)
- GENUINE JOE Dish Detergent, Concentrated, Squeeze Bottle, 38 oz, Blue, PK 8 (GJO99679CT)
- GENUINE JOE Premium Dish Detergent, 1Gal (128 Fl Oz) (GJO99678)
- GENUINE JOE Pot And Pan Detergent, Concentrate Liquid (GJO99675)
- GENUINE JOE Premium Dish DetergentBlue (GJO99679)
- DAWN Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, PK6 (31836)
- MRS. MEYERS CLEAN DAY Dish Soap, Lemon Scent, 16 oz, Bottle, 6PK (650393)
- PALMOLIVE Ultra Pure + Clear, 32.5 oz Bottle (US04272A)
- Genuine Joe Dishwashing Detergents