Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Deodorizing Urinal Z-MatBlack
Mfr # GJO58330
Zoro # G7949883
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Deodorizer
- Width 17.5"
- Length 20.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO58330
- Zoro # G7949883
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 17.5" |
Length | 20.4" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Deodorizing Urinal Z-Mat |
Color | Black |
Features | Deodorizer |
Item | Deodorizing Urinal Z-MatBlack |
Description
Deodorizing Urinal Z-MatBlack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Lemon Scent All Purpose Cleaner Liquid 32 oz (1920075352)
- PROTEAM Floor Tools and Nozzles For Backpack Vac (836357)
- BISSELL COMMERCIAL Bissell Commercial Upright Vacuum (BG102H)
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- GENUINE JOE Eclipse Scented Urinal ScreenBlue (GJO85157)
- GENUINE JOE Non-Para Rim Hanger, Apple Green, PK12 (GJO58334)
- GENUINE JOE Urinal Screens, Lavender Fields, 7"Dia x 3/8"H, PE, PK 36 (GJO85156CT)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12 (85154)
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 (85157CT)
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Yellow/No Fragrance, PK12 (EKS-5Y-12)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers