Shop All Brooms
Genuine Joe
Corn Fiber Toy Broom, Natural, 24" L Handle
Mfr # GJO11501
Zoro # G807201867
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Handle Length 24"
- Handle Material Wood
- Features Durable
- Material Corn Fiber; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO11501
- Zoro # G807201867
- UPC # 35255115018
- Country of Origin United States
- Category Brooms
Dimensions
Handle Length | 24" |
Details
Bristle Color | Natural |
Handle Material | Wood |
Item | Corn Fiber Toy Broom |
Features | Durable |
Material | Corn Fiber; Wood |
Broom Application | Dust Remover |
Description
Toy broom can save back straining when used with dustpans sold separately Hairlike follicles on each fiber trap and hold dust particles for fast cleanup Broom is made with a 24 wooden handle and 100 percent corn fiber for longlasting durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- NOBLES/TENNANT SQUEEGEE SET - TAN, FITS TN 1228905, 1228907 (9015736)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 280 Wipes, 4 1/2 in x 8 1/2 in, 60 PK (05511)
- AMERICO Scrubbing Pads, 17 Diameter, Green, PK5 (400317)
- GENUINE JOE Lobby Toy Broom34"Wood Handle, Natural, 34" L Handle (GJO12501)
- GENUINE JOE Light Duty Broom, PK12 (GJO12002CT)
- GENUINE JOE Genuine Joe Angle Broom, Yellow, 47" L Handle (GJO58562)
- GENUINE JOE Warehouse Broom57" Length, Natural, 38" L Handle (GJO12001EA)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Red (41891EC05)
- Genuine Joe Brooms