Shop All Spray Bottles
Genuine Joe
Contour Trigger Sprayer - White, 24PK
Mfr # GJO85144
Zoro # G011115493
product price: $28.19
/pk 24, $1.17/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 6.8 in
- Depth 8.4 in
- Length 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85144
- Zoro # G011115493
- UPC # 35255851442
- Country of Origin Italy
- Category Spray Bottles
Dimensions
Width | 6.8 in |
Depth | 8.4 in |
Length | 13.5 in |
Details
Color | White |
Description
Contour trigger sprayer features an ergonomic shape for comfortable handling during extended use. No-leak design prevents liquids from slowly seeping out of the bottle. Adjustable nozzle allows you to quickly control the amount of liquid to be dispensed for economical use. Easy-to-use trigger allows fast, repeatable use for efficient performance.
- •Ergonomic shape for comfortable handling during extended use
- •No-leak design prevents liquids from slowly seeping out
- •Adjustable nozzle lets you control amount of liquid to be dispensed
- •Easy-to-use trigger allows fast, repeatable use for efficient performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Black, 100 PK (WSLW3858SHK)
- THE BRUSH MAN 1-1/8” X 60” Wood Hanlde, Metal Threaded Tip, 12PK (HD60MT)
- DYMON Spot and Stain Remover, Neutra Gamma (33420)
- READ RIGHT Screen Wipes, 5 x 5", 14 Pack (REARR1205)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- IMPACT PRODUCTS 24 oz. Clear, Polyethylene Bottle (5024WG-90)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130254)
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- ZING ZING SP500 Acid-Resistant Trigger Sprayer (SP500)
- CHAPIN Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer (20075)
- Genuine Joe Spray Bottles