Shop All Sponges and Scouring Pads
Genuine Joe
Cleaning Pad Holder - Gray, 12PK
Mfr # GJO20060CT
Zoro # G411115475
product price: $91.65
/pk 12, $7.64/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.3 in
- Width 4.3 in
- Material Polyester Fiber
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO20060CT
- Zoro # G411115475
- UPC # 35255200603
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 14.3 in |
Width | 4.3 in |
Details
Material | Polyester Fiber |
Color | Gray |
Description
Pad holder with universal locking collar features built-in teeth on the base to accept 4-1/2 x 10 Genuine Joe cleaning pads sold separately. Design permits swivel action in all directions so it is excellent for scrubbing hard-to-reach areas. The threaded socket accepts a 15/16 diameter tapered or threaded handle. Built-in teeth allow quick, easy pad replacement. Pad holder is made of durable plastic.
- •For use with 4-1/2" x 10" Genuine Joe cleaning pads
- •Pads sold separately
- •Swivels in all directions for cleaning hard-to-reach areas
- •Fits 15/16" diameter handles (tapered or threaded)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Lavender Vanilla, PK10 (21461BX)
- CONCROBIUM Liquid Mold Control, Jug, 4 PK (625001)
- SIMPLE SPACES Dust Pan 17In Aluminum Finsh (DL-5010)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9100000077)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- GENUINE JOE Light-Duty Sponge Scrubber - 6.1in x 3.6in - White/Yellow, 20PK (GJO18423)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- GENUINE JOE Stainless Steel Scrubber, 3" Overall Diameter, PK12 (00059)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- SIMPLE SCRUB Simple Scrub Shorty Tool and White Pad (SSS100)
- Genuine Joe Sponges and Scouring Pads