Shop All Sponges and Scouring Pads
Genuine Joe
Cellulose Sponges - 6in x 3.7in - 1.6in Thickness - Yellow, 48PK
Mfr # GJO18318
Zoro # G110840838
product price: $43.75
/pk 48, $0.91/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.25 in
- Width 6.87 in
- Color Yellow
- Thickness 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO18318
- Zoro # G110840838
- UPC # 35255183185
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 15.25 in |
Width | 6.87 in |
Details
Color | Yellow |
Thickness | 1.6 in |
Description
Use this absorbent, durable cellulose sponge for all your cleaning needs. It soaks up spills and wipes surfaces clean. This convenient and gentle cleaning tool for kitchens, bathrooms, offices and industrial settings makes cleaning faster and easier by carrying your cleaning solutions and water to the worksurface. Each sponge is individually wrapped so you can keep every one of them in pristine condition until you are ready to start your cleaning task.
- •Absorbent and durable for all your cleaning needs
- •Perfect for soaking up spills and wiping surfaces clean
- •Convenient and gentle to clean kitchens, bathrooms, offices and industrial settings
- •Fast, easy way to apply your cleaning solutions and water to worksurfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Home Glass Cleaning Spray 32oz Bottle, 1ct (68322NMHG)
- NITTANY PAPER MILLS White Executive Control Roll Towel, 6Pk (NP-6800EC (PEC))
- DRILLSTUFF Drill Brush Cordless Drill Attachment - Wire-Free Grill Brush - BBQ (K-M-QC-DS)
- POLAR PLASTICS Construction Film, Roll, 4 mil, White (W844)
- GENUINE JOE Stainless Steel Scrubber, 3" Overall Diameter, PK12 (00059)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- GENUINE JOE Light-Duty Sponge Scrubber - 6.1in x 3.6in - White/Yellow, 20PK (GJO18423)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- TOUGH GUY Scouring Pad, Green, GP, PK20 (2NTJ3)
- Genuine Joe Sponges and Scouring Pads