Shop All Paper Towels
Genuine Joe
C-Fold Paper Towels - 1 Ply - 13 x 10 - White - 2400 Sheets Per Sleeve - 12 Sleeves / Pack, 12PK
Mfr # GJO21120
Zoro # G211115620
product price: $45.15
/pk 12, $3.76/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Roll Width 11 in
- Sheet Length 19.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO21120
- Zoro # G211115620
- UPC # 35255211208
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 11 in |
Sheet Length | 19.13 in |
Details
Color | White |
Description
C-Fold towels offer a larger towel size and one-ply construction that increase the absorbency of each sheet. Deeply embossed design offers thickness and a more preferable feel. Folded towels encourage faster washroom traffic and cleaner restrooms. Hands-free dispensing is more sanitary and prevents cross-contamination. Ideal for public environments. Towels are made from a high percentage of recycled fiber with post-consumer material that easily exceeds EPA guidelines.
- •Deeply embossed material provides excellent absorbency
- •Folded design allows hands-free dispensing for sanitary use
- •Large towel size thoroughly dries hands to prevent wasteful use
- •Perfect for use in high-traffic areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Sanitary Cleaner, 201, PK132 (1061)
- DIVERSEY Stripper, Heavy-Duty, Low-Odor, 5 Gallon, Clear (DVO95115958)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41945)
- TOUGH GUY Round Window Wash Brush, Poly Bristles (1VAE8)
- GENUINE JOE Premiere Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Kraft, 6 PK (GJO22800)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 850 ft, White, 6 PK (GJO96850)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK (26313)
- Genuine Joe Paper Towels